Skip Content
WEYBURN BIB PANT NAVY S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEYBURN BIB PANT NAVY S

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76513-590S
  • Mfr. Model # 76513-590S
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2314
  • Shipping Weight 1.85 lbs

Technical Specs

  • Material Beaver Nylon
  • Fabric Weight 240 gsm
  • Lining Material Thermal Pile
  • Closure Type 2 Way Zip, Snaps
  • Colour Navy
  • Inseam 28" - 30"
  • Fits Waist Size 28" - 30"
  • Gender Unisex
  • Number of Outside Pockets 3
  • Item Weyburn Bib Pant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list