Skip Content
WET MOP,SIZE #32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET MOP,SIZE #32

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ16W210
  • Mfr. Model # 16W210
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Colour Natural
  • Headband Size 1"
  • Item Cut-End Wet Mop
  • Ply 4
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Launderable Yes
  • Series Private Label
  • Dry Weight 26 oz.
  • Mop Style String
  • Color Coding System No
  • Handle Included No
  • Mop Head Material Cotton
  • Mop Head Color Beige

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list