Skip Content
WET MOP,SIZE #24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET MOP,SIZE #24

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ16W209
  • Mfr. Model # 16W209
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Cut-End Wet Mop
  • Headband Size 1"
  • Ply 4
  • Launderable Yes
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Series Private Label
  • Dry Weight 20 oz.
  • Mop Style String
  • Color Coding System No
  • Handle Included No
  • Mop Head Material Cotton
  • Mop Head Color Beige
  • Floor Tool Type Mop Head
  • Mop Connection Type Quick Change, Side-Gate
  • Mop End Type Cut

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list