WET MOP,MEDIUM,BLUE,LOOPED END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WET MOP,MEDIUM,BLUE,LOOPED END

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1TYL4
  • Mfr. Model # 1TYL4
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Headband Size 5"
  • Item Looped-End Wet Mop
  • Ply 4
  • Launderable Yes
  • Dry Weight 16 - 22 oz.
  • Series Private Label
  • Mop Style String
  • Color Coding System Yes
  • Handle Included No
  • Mop Head Color Blue
  • Mop Head Material Cotton
  • Mop Connection Type Clamp, Quick Change, Side-Gate
  • Mop End Type Loop
  • Floor Tool Type Mop Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list