WET MOP,MED,1-1/4 IN HEADBAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WET MOP,MED,1-1/4 IN HEADBAND

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D095
  • Mfr. Model # 13D095
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • For Use With Stirrup Style Handle
  • Item Cut-End Wet Mop
  • Headband Size 1-1/4"
  • Ply 1
  • Launderable Yes
  • Dry Weight 16 - 22 oz.
  • Mop Style Strip
  • Mop Head Color White
  • Mop Head Material Polyester
  • Handle Included No
  • Mop Connection Type Quick Change
  • Mop End Type Cut
  • Floor Tool Type Mop Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list