Skip Content
WET MOP,LARGE,WHITE,LOOPED END close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET MOP,LARGE,WHITE,LOOPED END

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ1TYP5
  • Mfr. Model # 1TYP5
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Technical Specs

  • Headband Size 5"
  • Item Looped-End Wet Mop
  • Ply 4
  • Dry Weight 22 - 28 oz.
  • Launderable Yes
  • Mop Style String
  • Series Private Label
  • Color Coding System Yes
  • Handle Included No
  • Mop Head Color White
  • Mop Head Material Cotton
  • Mop Connection Type Side Gate
  • Mop End Type Loop
  • Floor Tool Type Mop Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list