!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WET MOP,CUT END,22 OZ

WET MOP,CUT END,22 OZ

TOUGH GUY

WET MOP,CUT END,22 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET MOP,CUT END,22 OZ

WET MOP,CUT END,22 OZ

TOUGH GUY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGJ19N830
  • Mfr. Model # 19N830
  • UNSPSC # 47131618
  • CATALOGUE PAGE # 1155
  • Shipping Weight 1.33 lbs

Technical Specs

  • Item Wet Mop
  • Launderable Yes
  • Mop End Type Cut
  • Headband Size 1"
  • Mop Connection Type Side Gate
  • Dry Weight 22 oz
  • Colour Coding System No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list