Skip Content
WET MOP,CUT END,16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET MOP,CUT END,16 OZ

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ19N829
  • Mfr. Model # 19N829
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Technical Specs

  • Headband Size 1"
  • Item Cut-End Wet Mop
  • Ply 4
  • Colour Green
  • Launderable Yes
  • Dry Weight 8 - 16 oz.
  • Mop Style String
  • Color Coding System No
  • Mop Head Material Rayon
  • Handle Included No
  • Mop Head Color Brown

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list