WET MOP,17 IN.,STRING,COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WET MOP,17 IN.,STRING,COTTON

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ16W218
  • Mfr. Model # 16W218
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.95 lbs

Technical Specs

  • Item Wet Mop
  • Headband Size 32
  • Ply 4
  • Dry Weight 26 oz.
  • Includes Handle
  • Series Private Label
  • Launderable No
  • Color Coding System No
  • Handle Length 60"
  • Handle Material Wood
  • Handle Colour Natural
  • Mop Head Material Cotton
  • Mop Style String
  • Mop End Type Cut
  • Mop Connection Type Screw On
  • Handle Included Yes
  • Mop Head Color Beige
  • Floor Tool Type Mop Head and Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list