Skip Content
WET MOP,16 IN.,STRING,COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET MOP,16 IN.,STRING,COTTON

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ16W217
  • Mfr. Model # 16W217
  • UNSPSC # 47131619
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Wet Mop
  • Headband Size 24
  • Ply 4
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Dry Weight 20 oz.
  • Includes Handle
  • Series Private Label
  • Launderable No
  • Color Coding System No
  • Handle Length 60"
  • Handle Material Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list