WET LOCATION FLUOR FIXTRS F32T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WET LOCATION FLUOR FIXTRS F32T8

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GAL2
  • Mfr. Model # 6GAL2
  • UNSPSC # 39111901
  • CATALOGUE PAGE # 1169
  • Shipping Weight 8.0 lbs

Product Details

Wet Location Fixture, Dust Resistant, 2 Lamp Quantity, F32T8 Lamp Type, 32 Lamp Watts, 64 Fixture Wattage, 120-277 Voltage, Polycarbonate Lens Type, Electronic Ballast Type, 1 Ballast Quantity, 1200 psi Hose Down Rating, Polycarbonate Housing Material, Su

Technical Specs

  • Height 4-5/16"
  • Item Dust Resistant Fixture
  • Ballast Quantity 1
  • Fixture Type Dust Resistant
  • Length 50-3/16"
  • Lamp Quantity 2
  • Width 6-3/8"
  • Ballast Type Electronic
  • Ambient Temp. Range 0 Degrees - 104 Degrees F
  • Housing Finish Ivory
  • Lamp Included No
  • Housing Material Polycarbonate
  • Lamp Type F32t8
  • Lamp Watts 32
  • Mounting Surface or Suspended
  • Standards UL Listed, CUL Listed for Wet Location
  • Voltage 120 - 277 V
  • Suggested Lamp Item No. 21gp96
  • Fixture Wattage 64
  • Lens Type Polycarbonate
  • Replacement Lens GGE6EKP6
  • IP Rating 65
  • Hose Down Rating 1200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list