Skip Content
WET LOCATION FIXTURE,F54T5HO,2LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET LOCATION FIXTURE,F54T5HO,2LAMP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE31C002
  • Mfr. Model # 31C002
  • UNSPSC # 39111901
  • CATALOGUE PAGE # 1169
  • Shipping Weight 8.97 lbs

Product Details

Fluorescent Light Fixture, Wet Location Fixture Type, F54T5HO Lamp Type, Lamp Quantity 2, Lamp Designation T5HO, 4FT, Lamp Watts 54, Suggested Lamp Item No. 5AE35, Fixture Wattage 118, Voltage 120-277, Wet Locations, Gasketed Fixture,IP65, No Lamp Include

Technical Specs

  • Height 4-13/64"
  • Length 50"
  • Lamp Quantity 2
  • Fixture Type Wet Location
  • Item Fluorescent Light Fixture
  • Width 6"
  • Ambient Temp. Range 0 - 131 Degrees F
  • Description/Special Features Wet Locations, Gasketed Fixture,IP65
  • Housing Finish Gray
  • Lamp Type F54T5HO
  • Housing Material Polycarbonate
  • Ballast Type Programmed Rapid Start
  • Lamp Included No
  • Mounting Surface or Suspended
  • Lamp Watts 54
  • Suggested Lamp Item No. GELF54WT5841ECO
  • Voltage 120 - 277
  • Standards cULus Listed
  • Fixture Wattage 118
  • Replacement Lens GGE31C005

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list