WET LOCATION FIXTURE,F32T8,2LAMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WET LOCATION FIXTURE,F32T8,2LAMP

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE31C001
  • Mfr. Model # 31C001
  • UNSPSC # 39111901
  • CATALOGUE PAGE # 1169
  • Shipping Weight 8.41 lbs

Product Details

Fluorescent Light Fixture, Wet Location Fixture Type, F32T8 Lamp Type, Lamp Quantity 2, Lamp Designation T8, 4FT, Lamp Watts 32, Suggested Lamp Item No. 2ETU3, Fixture Wattage 60, Voltage 120-277, Wet Locations, Gasketed Fixture,IP65, No Lamp Included, Am

Technical Specs

  • Fixture Type Wet Location
  • Item Fluorescent Light Fixture
  • Height 4-13/64"
  • Lamp Quantity 2
  • Length 50"
  • Width 6"
  • Ambient Temp. Range 0 - 131 Degrees F
  • Description/Special Features Wet Locations, Gasketed Fixture,IP65
  • Ballast Type Instant Start
  • Housing Finish Gray
  • Housing Material Polycarbonate
  • Lamp Included No
  • Lamp Type F32T8
  • Lamp Watts 32
  • Mounting Surface or Suspended
  • Suggested Lamp Item No. GELF28T8/XLSPX41EC
  • Voltage 120 - 277
  • Standards cULus Listed
  • Fixture Wattage 60
  • Replacement Lens GGE31C005

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list