Skip Content
Discontinued with Replacement
WET HAND TOWELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WET HAND TOWELS

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC21501
  • Mfr. Model # 21501
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.48 lbs
Suggested Replacement Product
WIPES WYPALL WATERLESS HAND 75SH/PA

Price: NA

Technical Specs

  • Item Hand Towels
  • Colour Blue
  • Fragrance Fresh Scent
  • Sheet Size 8.6" x 12.2"
  • Refill Type No Refill
  • Requires Dispenser No
  • Packaging Type Bucket
  • Hygiene Form Towels

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list