WET/DRY VACUUM SINGLE STAGE,20 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WET/DRY VACUUM SINGLE STAGE,20 GAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1VHF9
  • Mfr. Model # 1VHF9
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.0 lbs

Technical Specs

  • Includes 2-1/2 gal. Removable Vac, (2) Sets of Cleaning Tools, Rear Blower Port and Tank Drain
  • Item Wet/Dry Vacuum
  • Peak HP 6-1/2
  • Standards cULus
  • Height 35"
  • Length 24-3/4"
  • Air Flow 120 cfm
  • Width 20-3/4"
  • Casters Yes
  • Filter Type Standard
  • Hz 60
  • Series Contractor
  • Sound Level dBA Not Rated
  • Tank Material Polypropylene
  • Static Pressure 52"
  • Voltage 120
  • Watts 350
  • Drain Yes
  • Amps 11.8
  • Warranty 1 yr.
  • Net Weight 31.5 lbs.
  • Hose Length 4 ft. and 8 ft.
  • Power Cord Length 18 ft.
  • Average Brush Life 500 hr.
  • Hose Dia. 1-1/4" and 2-1/2"
  • Dry Capacity 13.25 gal.
  • Wet Capacity 5.75 gal.
  • Number of Motor Stages 1
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 20 gal.
  • Vacuum Filter Bag, Cartridge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list