Skip Content
WET/DRY VACUUM HEAD,TWO STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WET/DRY VACUUM HEAD,TWO STAGE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1VHG3
  • Mfr. Model # 1VHG3
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Includes Utility Nozzle With Squeegee, (3) Vacuum Head Securing Clamps
  • Item Wet/Dry Vacuum Head
  • Height 8-3/4"
  • Width 23-1/2"
  • Casters No
  • Air Flow 90 cfm
  • Length 23-1/2"
  • Filter Type Standard
  • Hz 60
  • Series Industrial
  • Static Pressure 98"
  • Sound Level dBA Not Specified
  • Tank Material Steel
  • Voltage 120
  • Watts 370
  • Standards cUL, US
  • Amps 12
  • Drain No
  • Net Weight 33.5 lbs.
  • Warranty 1 yr.
  • Hose Length 7 ft.
  • Hose Dia. 1-1/2"
  • Number of Motor Stages 2
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Power Cord Length 18 ft.
  • Vacuum Filter Bag, Cartridge
  • Vacuum Capacity 55 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list