Skip Content
WET/DRY VACUUM CLEANER,8 GAL.,80 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,8 GAL.,80 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4UAC7
  • Mfr. Model # 4UAC7
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Height 27-3/4"
  • Includes (2) Aluminum Extension Wands, 14" Poly Commercial Floor Nozzle, 14" Squeegee, Brush Insert, Crevice Tool, Claw Utility Nozzle, Dusting Brush, Wall Mounting Bracket, HEPA Cartridge Filter, Foam Sleeve
  • Item Wet/Dry Vacuum Cleaner
  • Length 13"
  • Width 13-3/4"
  • Air Flow 80 CFM
  • Casters No
  • Filter Type HEPA Cartridge and Foam Sleeve
  • Peak HP 2.5
  • Hz 60
  • Static Pressure 85"
  • Series Specialty Vacuums
  • Tank Material Stainless Steel
  • Voltage 120
  • Watts 215 Air Watts
  • Standards cUL-us
  • Drain No
  • Amps 8.0
  • Hose Length 20 ft.
  • Power Cord Length 6 ft.
  • Warranty 1 yr.
  • Dry Capacity 7 gal.
  • Average Brush Life 750 hr.
  • Hose Dia. 1-1/2"
  • Wet Capacity 4.65 gal.
  • Number of Motor Stages 2
  • Sound Level dBA Not Rated
  • Net Weight 24 lbs.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 8 gal.
  • Vacuum Filter Cartridge, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list