Skip Content
WET/DRY VACUUM CLEANER,8 GAL.,120 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,8 GAL.,120 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN3VE19A
  • Mfr. Model # 3VE19A
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.8 lbs

Technical Specs

  • Height 18"
  • Includes 8 ft. x 1-1/4 in. Lock-on Hose, 10 in. Wet/Dry Nozzle, (2) Extension Wands, Utility Nozzle, Crevice Tool, On-Board Tool Storage
  • Item Wet/Dry Vacuum Cleaner
  • Length 17-1/4"
  • Width 19-3/4"
  • Air Flow 120 CFM
  • Casters Yes
  • Hz 60
  • Filter Type Cartridge and Foam Sleeve
  • Peak HP 4.5
  • Series Contractor Vacuums
  • Static Pressure 55"
  • Tank Material Plastic
  • Drain No
  • Voltage 120
  • Watts 245 Air Watts
  • Amps 9.9
  • Standards cUL-us
  • Warranty 1 yr.
  • Hose Length 8 ft.
  • Power Cord Length 12 ft.
  • Hose Dia. 1-1/4"
  • Average Brush Life 400 hr.
  • Dry Capacity 6.25 gal.
  • Wet Capacity 2.5 gal.
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list