Skip Content
WET/DRY VACUUM CLEANER,6 GAL.,75 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,6 GAL.,75 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ51
  • Mfr. Model # 22XJ51
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1627
  • Shipping Weight 25.25 lbs

Technical Specs

  • Height 26"
  • Includes 1-1/4" Cleaning Kit, 10 ft. Lock on Hose with Handgrip, (2) Interlocking Metal Wands, Multi-Surface Floor Nozzle, Crevice Tool, Dusting Brush, Utility Nozzle, HEPA Cartridge Filter, High-Efficiency Collection Bag Filter, Foam Sleeve, Heavy-Duty Platform Dolly with (4) Casters
  • Item Wet/Dry Vacuum Cleaner
  • Length 15"
  • Width 14"
  • Hz 60
  • Filter Type HEPA Cartridge, Foam Sleeve and HE Disposable Bag
  • Casters Yes
  • Air Flow 75 CFM
  • Series Commercial Vacuums
  • Peak HP 2.0
  • Static Pressure 75"
  • Tank Material Stainless Steel
  • Watts 175 Air Watts
  • Voltage 120
  • Standards cUL-us
  • Drain No
  • Warranty 1 yr.
  • Amps 7.4
  • Power Cord Length 35 ft.
  • Hose Length 10 ft.
  • Hose Dia. 1-1/4"
  • Average Brush Life 750 hr.
  • Dry Capacity 4.75 gal.
  • Wet Capacity 5 gal.
  • Number of Motor Stages 2
  • Sound Level dBA 78.5
  • Net Weight 23.5 lbs.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 6 gal.
  • Vacuum Filter Bag, Cartridge, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list