WET/DRY VACUUM CLEANER,4 GAL.,65 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WET/DRY VACUUM CLEANER,4 GAL.,65 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ61
  • Mfr. Model # 22XJ61
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1626
  • Shipping Weight 24.15 lbs

Technical Specs

  • Height 18-3/4"
  • Includes Set of 1-1/2" Diameter Cleaning Tools, 10 ft. X 1-1/2" Lock-on(R) Positive Connection Hose System, (2) Metal Extension Wands, Multi-Surface Floor Nozzle, Crevice Tool, Utility Nozzle, Dusting Brush, 14" Wet/Dry Floor Nozzle, HEPA Cartridge Filter, High Efficiency Collection Filter Bag, Foam Sleeve, Platform Dolly with 4-Casters. Additional features include: Innovative and economic Long-Life motor and brush design features a 2-stage bypass motor for up to 1800 hr. of motor operation. Increased productivity and decreased downtime. A quiet operation motor housing design, a permanently lubricated 2-stage bypass motor, Lid Side Tank Handles,
  • Item Wet/Dry Vacuum Cleaner
  • Length 14-1/4"
  • Air Flow 65 CFM
  • Filter Type HEPA Cartridge, Foam Sleeve and HE Disposable Bag
  • Width 13"
  • Casters Yes
  • Peak HP 2.0
  • Hz 60
  • Series Commercial Vacuums, Long Life
  • Static Pressure 70"
  • Tank Material Stainless Steel
  • Voltage 120
  • Watts 155 Air Watts
  • Drain No
  • Standards cUL-us
  • Warranty 1 yr.
  • Power Cord Length 35 ft.
  • Amps 8.0
  • Hose Length 10 ft.
  • Average Brush Life 1800 hr.
  • Hose Dia. 1-1/2"
  • Dry Capacity 3.25 gal.
  • Wet Capacity 1.25 gal.
  • Number of Motor Stages 2
  • Sound Level dBA Not Rated
  • Net Weight 22.5 lbs.
  • Vacuum Capacity 4 gal.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Filter Bag, Cartridge, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list