Skip Content
WET/DRY VACUUM CLEANER,20 GAL.,100 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,20 GAL.,100 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4YE62
  • Mfr. Model # 4YE62
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.4 lbs

Technical Specs

  • Includes 1-1/2" Cleaning Kit, 7 ft. Lock On Hose, Utility Nozzle, Squeegee Insert, Polyester Full-cloth Filter, Ultra-Web(R) Cartridge Filter, Foam Sleeve, Side handles, Heavy-Duty 4-Wheel Dolly with 10 in. Rear Wheels, Metal Transport Handle, Large Tank Drain
  • Height 38-1/2"
  • Item Wet/Dry Vacuum Cleaner
  • Length 24"
  • Width 21"
  • Air Flow 100 CFM
  • Casters Yes
  • Filter Type Ultra Web(R) Cartridge and Foam Sleeve
  • Peak HP 4.0
  • Hz 60
  • Series Industrial Vacuums
  • Static Pressure 90"
  • Voltage 120
  • Tank Material Stainless Steel
  • Watts 300 Air Watts
  • Drain Yes
  • Standards cUL-us
  • Amps 11.5
  • Warranty 1 yr.
  • Hose Length 7 ft.
  • Power Cord Length 18 ft.
  • Average Brush Life 800 hr.
  • Dry Capacity 17.25 gal.
  • Hose Dia. 1-1/2"
  • Wet Capacity 18.25 gal.
  • Number of Motor Stages 2
  • Sound Level dBA Not Rated
  • Net Weight 56 lbs.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 20 gal.
  • Vacuum Filter Cartridge, Cloth, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list