Skip Content
WET/DRY VACUUM CLEANER,18 GAL.,130 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,18 GAL.,130 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ55
  • Mfr. Model # 22XJ55
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.85 lbs

Technical Specs

  • Height 33"
  • Includes (2) Extension Wands, 14" Wet Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle, Foam Sleeve, Metal Transport Handle
  • Item Wet/Dry Vacuum Cleaner
  • Length 26-1/2"
  • Width 20-1/2"
  • Air Flow 130 CFM
  • Casters Yes
  • Filter Type HEPA Cartridge, Foam Sleeve and HE Disposable Bag
  • Hz 60
  • Series Contractor Vacuums, Long Life
  • Static Pressure 62"
  • Tank Material Plastic
  • Voltage 120
  • Watts 200 Air Watts
  • Standards cUL-us
  • Drain Yes
  • Amps 12.0
  • Warranty 1 yr.
  • Hose Length 8 ft.
  • Dry Capacity 16.75 gal.
  • Power Cord Length 18 ft.
  • Hose Dia. 2-1/2"
  • Wet Capacity 12.5 gal.
  • Number of Motor Stages 1
  • Sound Level dBA Not Specified
  • Net Weight 38.5 lbs.
  • Vacuum Capacity 18 gal.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Filter Bag, Cartridge, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list