WET/DRY VACUUM CLEANER,16 GAL.,82 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WET/DRY VACUUM CLEANER,16 GAL.,82 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4TB82B
  • Mfr. Model # 4TB82B
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1627
  • Shipping Weight 33.35 lbs

Technical Specs

  • Includes (2) Metal Extension Wands, 14" Metal Master Nozzle with Brush, Squeegee Inserts, Heavy-Duty Cartridge Filter, Foam Sleeve, Deluxe Tool Basket, Easy Roll Casters, Large Tank Drain
  • Height 24-1/2"
  • Item Wet/Dry Vacuum Cleaner
  • Length 26"
  • Width 19-1/2"
  • Air Flow 82 CFM
  • Filter Type Cartridge and Foam Sleeve
  • Casters Yes
  • Hz 60
  • Series Industrial Vacuums
  • Peak HP 2.0
  • Static Pressure 73"
  • Tank Material Plastic
  • Voltage 120
  • Watts 185 Air Watts
  • Standards cUL-us
  • Amps 8.5
  • Warranty 1 yr.
  • Hose Length 10 ft.
  • Drain Yes
  • Power Cord Length 20 ft.
  • Average Brush Life 750 hr.
  • Dry Capacity 14.75 gal.
  • Number of Motor Stages 2
  • Hose Dia. 1-1/2"
  • Wet Capacity 10.5 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list