WET/DRY VACUUM CLEANER,16 GAL.,155 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WET/DRY VACUUM CLEANER,16 GAL.,155 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ48A
  • Mfr. Model # 22XJ48A
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1625
  • Shipping Weight 39.55 lbs

Technical Specs

  • Height 33-1/2"
  • Item Wet/Dry Vacuum Cleaner
  • Includes (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Crevice Tool, Utility Nozzle, Concentrator Nozzle, Elbow Grip
  • Length 22"
  • Air Flow 155 CFM
  • Width 18"
  • Casters Yes
  • Filter Type Cartridge, Foam Sleeve and Disposable Bag
  • Hz 60
  • Peak HP 6.5
  • Series Contractor Vacuums
  • Tank Material Stainless Steel
  • Voltage 120
  • Static Pressure 72"
  • Drain Yes
  • Watts 425 Air Watts
  • Standards cUL-us
  • Hose Length 8 ft.
  • Amps 12.0
  • Warranty 1 yr.
  • Power Cord Length 18 ft.
  • Average Brush Life 1100 hr.
  • Dry Capacity 14.75 gal.
  • Hose Dia. 2-1/2"
  • Wet Capacity 13.75 gal.
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list