Skip Content
WET/DRY VACUUM CLEANER,16 GAL.,120 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,16 GAL.,120 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6AKZ1
  • Mfr. Model # 6AKZ1
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1627
  • Shipping Weight 53.85 lbs

Technical Specs

  • Includes (2) Metal Locking Extension Wands, 14" Poly Master Nozzle with 14" Squeegee, 14" Floor Brush, 14" Carpet Tool Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Tank Drain, Heavy Duty 4-Wheel Dolly with Non-Marking Casters, Non-Marking 10" Rear Wheels, Metal Transport Handle, On-Board Tool Storage Basket
  • Height 36-1/2"
  • Item Wet/Dry Vacuum Cleaner
  • Length 24-1/2"
  • Air Flow 90 CFM
  • Width 21"
  • Casters Yes
  • Hz 60
  • Filter Type HEPA Cartridge, Foam Sleeve and HE Disposable Bag
  • Peak HP 4.0
  • Series Commercial Vacuums
  • Static Pressure 90"
  • Tank Material Plastic
  • Voltage 120
  • Watts 275 Air Watts
  • Standards cUL-us
  • Drain Yes
  • Amps 12.0
  • Warranty 1 yr.
  • Hose Length 10 ft.
  • Power Cord Length 35 ft.
  • Average Brush Life 800 hr.
  • Dry Capacity 15 gal.
  • Hose Dia. 1-1/2"
  • Wet Capacity 12.25 gal.
  • Number of Motor Stages 2
  • Sound Level dBA Not Rated
  • Net Weight 50 lbs.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 16 gal.
  • Vacuum Filter Bag, Cartridge, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list