WET/DRY VACUUM CLEANER,16 GAL.,120 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WET/DRY VACUUM CLEANER,16 GAL.,120 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ53A
  • Mfr. Model # 22XJ53A
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.9 lbs

Technical Specs

  • Item Wet/Dry Vacuum Cleaner
  • Height 36"
  • Includes (2) Extension Wands, 14" Floor Nozzle, 8" Tility Nozzle, Crevice Tool, And Elbow Grip. 1-1/4" Dia. Tools: 4 ft. Hose, Crevice Tool, And Utility Nozzle, Filtration System Includes A Heavy-Duty Cartridge Filter, Portable Vac Cartridge Filter, And A High-Efficiency Collection Bag Filter, Easy Roll Casters, Onboard Tool Storage, Convertible Rear Blower Port, Large Tank Drain
  • Length 26"
  • Width 20-3/4"
  • Air Flow 120 CFM
  • Casters Yes
  • Filter Type Cartridge and HE Disposable Bag
  • Peak HP 6.0
  • Hz 60
  • Series Specialty Vacuums
  • Tank Material Stainless Steel
  • Voltage 120
  • Static Pressure 52"
  • Standards cUL-us
  • Watts 225 Air Watts
  • Hose Length 4 and 8 ft.
  • Drain Yes
  • Warranty 1 yr.
  • Amps 12.0
  • Average Brush Life 500 hr.
  • Power Cord Length 18 ft.
  • Dry Capacity 15.25 gal.
  • Hose Dia. 1-1/4 and 2-1/2"
  • Wet Capacity 9.75 gal.
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list