Skip Content
WET/DRY VACUUM CLEANER,15 GAL DRY CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,15 GAL DRY CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ58
  • Mfr. Model # 22XJ58
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1624
  • Shipping Weight 62.4 lbs

Technical Specs

  • Includes (2) Interlocking Metal Extension Wands, 14" Master Nozzle, Squeegee, Floor Brush, Carpet Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Foam Sleeve
  • Height 36"
  • Item Wet/Dry Vacuum Cleaner
  • Length 38"
  • Width 23-1/2"
  • Air Flow 90 CFM
  • Casters Yes
  • Filter Type HEPA Cartridge, Foam Sleeve and HE Disposable Bag
  • Series Commercial Vacuums, Long Life
  • Hz 60
  • Static Pressure 100"
  • Tank Material Plastic
  • Voltage 120
  • Watts 260 Air Watts
  • Standards cUL-us
  • Drain Yes
  • Amps 12.0
  • Warranty 1 yr.
  • Hose Length 12 ft.
  • Power Cord Length 35 ft.
  • Dry Capacity 15 gal.
  • Hose Dia. 1-1/2"
  • Wet Capacity 11.25 gal.
  • Number of Motor Stages 2
  • Sound Level dBA Not Specified
  • Net Weight 58 lbs.
  • Average Brush Life 5000 hr.
  • Vacuum Capacity 16 gal.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Filter Bag, Cartridge, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list