Skip Content
WET/DRY VACUUM CLEANER,15 GAL.,80 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,15 GAL.,80 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ50
  • Mfr. Model # 22XJ50
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.05 lbs

Technical Specs

  • Height 36-1/2"
  • Includes 1-1/2" Cleaning Kit, 7 ft. Lock On Hose, Utility Nozzle, Squeegee Insert, Polyester Full-cloth Filter, Ultra-Web(R) Cartridge Filter, Foam Sleeve, Side handles, Heavy-Duty 4-Wheel Dolly with 10 in. Rear Wheels, Metal Transport Handle, Large Tank Drain
  • Item Wet/Dry Vacuum Cleaner
  • Length 24-1/2"
  • Air Flow 80 CFM
  • Width 19"
  • Casters Yes
  • Filter Type Ultra Web(R) Cartridge and Foam Sleeve
  • Hz 60
  • Peak HP 3.0
  • Series Industrial Vacuums
  • Static Pressure 85"
  • Watts 230 Air Watts
  • Tank Material Stainless Steel
  • Voltage 120
  • Standards cUL-us
  • Drain Yes
  • Amps 11.0
  • Warranty 1 yr.
  • Hose Length 7 ft.
  • Power Cord Length 18 ft.
  • Average Brush Life 750 hr.
  • Dry Capacity 12.25 gal.
  • Hose Dia. 1-1/2"
  • Number of Motor Stages 2
  • Wet Capacity 13.75 gal.
  • Sound Level dBA Not Rated
  • Net Weight 45 lbs.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 15 gal.
  • Vacuum Filter Cartridge, Cloth, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list