Skip Content
WET/DRY VACUUM CLEANER,15.75 GAL DRY CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,15.75 GAL DRY CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ46A
  • Mfr. Model # 22XJ46A
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.65 lbs

Technical Specs

  • Includes 1-1/2" Floor Cleaning Kit, (2) Metal Extension Wands, 14" Metal Master Nozzle with Brush, Squeegee Inserts, Heavy-Duty Cartridge Filter, Foam Sleeve, Platform 4-Wheel Dolly with (2) Pneumatic Treaded Rear Tires, Metal Transport Handle, Large Tank Drain
  • Item Wet/Dry Vacuum Cleaner
  • Height 37-3/4"
  • Length 21-3/4"
  • Width 24-1/4"
  • Air Flow 82 CFM
  • Casters Yes
  • Filter Type Cartridge and Foam Sleeve
  • Hz 60
  • Peak HP 2.0
  • Series Industrial Vacuums
  • Static Pressure 73"
  • Tank Material Stainless Steel
  • Watts 185 Air Watts
  • Voltage 120
  • Standards cUL-us
  • Warranty 1 yr.
  • Drain Yes
  • Amps 8.5
  • Hose Length 10 ft.
  • Power Cord Length 50 ft.
  • Average Brush Life 750 hr.
  • Dry Capacity 15.75 gal.
  • Number of Motor Stages 2
  • Hose Dia. 1-1/2"
  • Wet Capacity 12.25 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list