Skip Content
WET/DRY VACUUM CLEANER,14.75 GAL DRY CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,14.75 GAL DRY CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ60
  • Mfr. Model # 22XJ60
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1624
  • Shipping Weight 69.75 lbs

Technical Specs

  • Height 36-3/4"
  • Width 23-1/2"
  • Length 38"
  • Item Wet/Dry Vacuum Cleaner
  • Includes (2) Interlocking Metal Extension Wands, 14" Master Nozzle, Squeegee, Floor Brush, Carpet Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Foam Sleeve
  • Air Flow 90 CFM
  • Filter Type HEPA Cartridge, Foam Sleeve and HE Disposable Bag
  • Hz 60
  • Casters Yes
  • Series Commercial Vacuums, Long Life
  • Voltage 120
  • Static Pressure 100"
  • Watts 260 Air Watts
  • Tank Material Stainless Steel
  • Standards cUL-us
  • Drain Yes
  • Warranty 1 yr.
  • Amps 12.0
  • Hose Length 12 ft.
  • Dry Capacity 14.75 gal.
  • Number of Motor Stages 2
  • Hose Dia. 1-1/2"
  • Power Cord Length 35 ft.
  • Wet Capacity 11.25 gal.
  • Sound Level dBA Not Specified
  • Net Weight 65.5 lbs.
  • Vacuum Capacity 16 gal.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Filter Bag, Cartridge, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list