Skip Content
WET/DRY VACUUM CLEANER,12 GAL.,78 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,12 GAL.,78 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ63A
  • Mfr. Model # 22XJ63A
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1624
  • Shipping Weight 35.8 lbs

Technical Specs

  • Height 33-1/4"
  • Item Wet/Dry Vacuum Cleaner
  • Includes Set of 1-1/2" Diameter Cleaning Tools, Poly Extension Wands, 14" Wet/Dry Floor Nozzle, Crevice Tool, Claw Nozzle, HEPA Cartridge Filter, High Efficiency Collection Filter Bag, Foam Sleeve, Platform 4-Wheel Dolly with 8" Rear Wheels and Heavy-Duty Front Casters, Metal Transport Handle
  • Air Flow 78 CFM
  • Length 20-1/2"
  • Casters Yes
  • Width 19"
  • Hz 60
  • Filter Type HEPA Cartridge, Foam Sleeve and HE Disposable Bag
  • Static Pressure 63"
  • Series Industrial Vacuums, Long Life
  • Peak HP 2.0
  • Tank Material Stainless Steel
  • Watts 155 Air Watts
  • Voltage 120
  • Standards cUL-us
  • Drain Yes
  • Amps 8.0
  • Warranty 1 yr.
  • Hose Length 12 ft.
  • Power Cord Length 18 ft.
  • Dry Capacity 11 gal.
  • Hose Dia. 1-1/2"
  • Average Brush Life 1800 hr.
  • Number of Motor Stages 2
  • Wet Capacity 10.5 gal.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list