!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WET/DRY VACUUM CLEANER,12 GAL.,130 CFM

WET/DRY VACUUM CLEANER,12 GAL.,130 CFM

DAYTON

WET/DRY VACUUM CLEANER,12 GAL.,130 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET/DRY VACUUM CLEANER,12 GAL.,130 CFM

WET/DRY VACUUM CLEANER,12 GAL.,130 CFM

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DTN22XJ54
  • Mfr. Model # 22XJ54
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.35 lbs

Technical Specs

  • Vacuum Product Grouping Shop Vacuum
  • Tank Material Plastic
  • Number of Motor Stages 1
  • Height 25-1/2"
  • Width 18-1/2"
  • Includes (2) Extension Wands, 14" Wet Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle, Foam Sleeve, Integral Wide Stance Caster System with Onboard Tool Storage Basket, Convertible Rear Blower Port
  • Item Wet/Dry Vacuum Cleaner
  • Static Pressure 62"
  • Tank Size 12 gal.
  • Voltage 120
  • Length 22"
  • Power Cord Length 18 ft.
  • Standards cUL-us

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list