Skip Content
WET/DRY VACUUM CLEANER,11 GAL DRY CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,11 GAL DRY CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ59
  • Mfr. Model # 22XJ59
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.8 lbs

Technical Specs

  • Height 36-1/2"
  • Item Wet/Dry Vacuum Cleaner
  • Includes (2) Interlocking Metal Extension Wands, 14" Master Nozzle, Squeegee, Floor Brush, Carpet Inserts, Crevice Tool, Dusting Brush, Utility Nozzle
  • Length 24-1/2"
  • Width 21"
  • Air Flow 90 CFM
  • Casters Yes
  • Filter Type HEPA Cartridge, Foam Sleeve and HE Disposable Bag
  • Hz 60
  • Series Commercial Vacuums, Long Life
  • Static Pressure 100"
  • Tank Material Stainless Steel
  • Standards cUL-us
  • Voltage 120
  • Watts 260 Air Watts
  • Amps 12.0
  • Warranty 1 yr.
  • Drain Yes
  • Hose Length 12 ft.
  • Power Cord Length 35 ft.
  • Hose Dia. 1-1/2"
  • Dry Capacity 11 gal.
  • Wet Capacity 8.5 gal.
  • Number of Motor Stages 2
  • Sound Level dBA Not Specified
  • Net Weight 51 lbs.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Capacity 12 gal.
  • Vacuum Filter Bag, Cartridge, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list