Skip Content
WET/DRY VACUUM CLEANER,10 GAL DRY CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,10 GAL DRY CAP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN12Z214A
  • Mfr. Model # 12Z214A
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1625
  • Shipping Weight 23.15 lbs

Technical Specs

  • Height 22-1/2"
  • Includes (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Utility Nozzle, Crevice Tool, Elbow Grip, Concentrator Nozzle, Heavy Duty Cartridge Filter, Foam Sleeve
  • Item Wet/Dry Vacuum Cleaner
  • Length 16-3/4"
  • Width 18-1/2"
  • Casters Yes
  • Filter Type Cartridge and Foam Sleeve
  • Air Flow 145 CFM
  • Hz 60
  • Peak HP 5.5
  • Series Contractor Vacuums
  • Voltage 120
  • Tank Material Plastic
  • Static Pressure 70"
  • Watts 375 Air Watts
  • Drain Yes
  • Standards cUL-us
  • Amps 11.6
  • Warranty 1 yr.
  • Power Cord Length 18 ft.
  • Hose Length 8 ft.
  • Average Brush Life 1100 hr.
  • Wet Capacity 6 gal.
  • Hose Dia. 2-1/2"
  • Dry Capacity 10 gal.
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list