WET/DRY VACUUM CLEANER,10 GAL.,90 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WET/DRY VACUUM CLEANER,10 GAL.,90 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6AKY9
  • Mfr. Model # 6AKY9
  • UNSPSC # 47121604
  • CATALOGUE PAGE # 1627
  • Shipping Weight 47.7 lbs

Technical Specs

  • Includes (2) Metal Locking Extension Wands, 14" Poly Master Nozzle with 14" Squeegee, 14" Floor Brush, 14" Carpet Tool Inserts, Crevice Tool, Dusting Brush, Utility Nozzle, Tank Drain, Heavy Duty 3-Wheel Dolly with Non-Marking Casters, Non-Marking 10" Rear Wheels, Metal Transport Handle, On-Board Tool Storage Basket
  • Height 38"
  • Item Wet/Dry Vacuum Cleaner
  • Length 21-1/2"
  • Width 18"
  • Air Flow 90 CFM
  • Casters Yes
  • Filter Type HEPA Cartridge, Foam Sleeve and HE Disposable Bag
  • Hz 60
  • Peak HP 3.0
  • Series Commercial Vacuums
  • Static Pressure 75"
  • Tank Material Stainless Steel
  • Voltage 120
  • Watts 235 Air Watts
  • Standards cUL-us
  • Drain Yes
  • Amps 11.5
  • Warranty 1 yr.
  • Power Cord Length 35 ft.
  • Hose Length 10 ft.
  • Average Brush Life 750 hr.
  • Dry Capacity 9.25 gal.
  • Wet Capacity 9.25 gal.
  • Hose Dia. 1-1/2"
  • Number of Motor Stages 2
  • Sound Level dBA Not Rated
  • Net Weight 45 lbs.
  • Vacuum Capacity 10 gal.
  • Vacuum Product Grouping Wet/Dry Vacuum Cleaners
  • Vacuum Filter Bag, Cartridge, Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list