Skip Content
WET/DRY VACUUM CLEANER,10 GAL.,82 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY VACUUM CLEANER,10 GAL.,82 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN22XJ49A
  • Mfr. Model # 22XJ49A
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.2 lbs

Technical Specs

  • Includes 1-1/2" Floor Cleaning Kit, (2) Metal Extension Wands, 14" Metal Master Nozzle with Brush, Squeegee Inserts, Heavy-Duty Cartridge Filter, Foam Sleeve, Platform 4-Wheel Dolly with 8" Rear Wheels and Heavy-Duty Front Casters, Metal Transport Handle, Large Tank Drain
  • Height 36"
  • Item Wet/Dry Vacuum Cleaner
  • Length 21-1/4"
  • Width 17-3/4"
  • Air Flow 82 CFM
  • Casters Yes
  • Filter Type Cartridge and Foam Sleeve
  • Hz 60
  • Peak HP 2.0
  • Series Industrial Vacuums
  • Static Pressure 73"
  • Tank Material Stainless Steel
  • Watts 185 Air Watts
  • Standards cUL-us
  • Voltage 120
  • Drain Yes
  • Amps 8.5
  • Warranty 1 yr.
  • Hose Length 10 ft.
  • Power Cord Length 20 ft.
  • Average Brush Life 750 hr.
  • Dry Capacity 9 gal.
  • Hose Dia. 1-1/2"
  • Wet Capacity 7 gal.
  • Number of Motor Stages 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list