Skip Content
Discontinued with Replacement
WET/DRY VAC 9.4 LITRE, 2 PEAK HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WET/DRY VAC 9.4 LITRE, 2 PEAK HP

SHOPVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC58602-10
  • Mfr. Model # 58602-10
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.57 lbs
Suggested Replacement Product
9.4L WET/DRY VAC , 2.5 PEAK HP

Price: NA

Product Details

Features, lightweight, portable design. On-board tool storage. Blower port.Cord wrap. Includes: 3-piece 1-1/4 inch accessory kit and ultra web cartridge filter. SVC58602-10, 9.4 litres, 2.5 peak HP.

Technical Specs

  • Peak HP 2.5

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list