Skip Content
WET/DRY PUMP VACUUM,6.5 PEAK HP,102V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET/DRY PUMP VACUUM,6.5 PEAK HP,102V

SHOP VAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVC58216-00
  • Mfr. Model # 58216-00
  • UNSPSC # 47121602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Height 22-1/2"
  • Includes Hose, (2) Extension Wands, 14" Wet/Dry Floor Nozzle, Elbow Grip, Hose Holder, Tool Holder
  • Item Wet/Dry Pump Vacuum
  • Length 19-1/2"
  • Width 16-1/2"
  • Air Flow 195 CFM
  • Casters 4
  • Hz 60
  • Filter Type Cartridge, Bag, Foam Sleeve
  • Peak HP 6.5
  • Static Pressure 60"
  • Series Pump-Vac
  • Tank Material Plastic
  • Voltage 120
  • Standards cULus
  • Watts 365
  • Warranty 3 yr.
  • Drain Yes
  • Amps 11.3
  • Power Cord Length 12 ft.
  • Hose Length 8 ft.
  • Average Brush Life 500 hr.
  • Dry Capacity 14 gal. (US)
  • Hose Dia. 2-1/2"
  • Wet Capacity 12.0 gal. (US)
  • Number of Motor Stages 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list