Skip Content
WET DOWNDRAFT 5HP 460V-3 GRIND KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET DOWNDRAFT 5HP 460V-3 GRIND KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTMDD3X4-050W4GDS
  • Mfr. Model # MDD3X4-050W4GDS
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 750.0 lbs

Technical Specs

  • Air Flow (CFM) 3000
  • Depth (In.) 44
  • Height (In.) 68-1/2
  • Item Downdraft Table
  • Application Grinding
  • Includes Side and Back Walls
  • Motor HP 5
  • Filter Media Nanofiber
  • Input (Amps) 6.5
  • Width (In.) 91
  • Hz 60
  • Input Voltage 460 (3-Phase)
  • MERV 17
  • Series Monsoon
  • Sound Level dBA 78 dB @ 5 ft.
  • Standards CSA Certified
  • Features Flexible 48" X 36" Work Surface, Auto Water-Level System, Stainless Steel Construction, 5.0 HP TEFC Motor Producing 3000 CFM of Airflow, Heavy-Duty Steel Bar Grating with Protective Mat, Mist Eliminator After-Filter, 99% @ 3 Microns, Nema 12 Control Panel with Overload Protection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list