Skip Content
WET DOWNDRAFT 10HP 460V-3 WASH KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET DOWNDRAFT 10HP 460V-3 WASH KIT

DIVERSI TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVTMDD3X6-100W4AWW
  • Mfr. Model # MDD3X6-100W4AWW
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 900.0 lbs

Technical Specs

  • Application Washing
  • Depth (In.) 44
  • Air Flow (CFM) 5,000
  • Includes Auto Wash Down Kit
  • Height (In.) 68-1/2
  • Item Downdraft Table
  • Width (In.) 113
  • Motor HP 10
  • Filter Media Water
  • Hz 60
  • Input (Amps) 12
  • Input Voltage 460 (3-Phase)
  • Series Monsoon
  • MERV 17
  • Standards CSA Certified
  • Sound Level dBA 80 dB @ 5 ft.
  • Features Flexible 72" X 36" Work Surface, Auto Water-Level System, Stainless Steel Construction, 10.0 HP TEFC Motor Producing 5000 CFM of Airflow, Heavy-Duty Steel Bar Grating with Protective Mat, Mist Eliminator After-Filter, 99% @ 3 Microns, Nema 12 Control Panel with Overload Protection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list