Skip Content
WET CORING BIT RPM 3395 D 6-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET CORING BIT RPM 3395 D 6-5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ26
  • Mfr. Model # 29FZ26
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.6 lbs

Technical Specs

  • Item Coring Bit
  • Diamond Knockout Yes
  • Grade Good
  • Max. RPM 3,395
  • Rim Type Segmented
  • Blade Dia. 6-5/8"
  • Cutting Type Wet
  • Plate Thickness 0.110"
  • Cutting Depth 6-5/8"
  • Arbor Hole 1" - 13/16"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list