Skip Content
WET CORING BIT RPM 3055 D 7-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET CORING BIT RPM 3055 D 7-5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ30
  • Mfr. Model # 29FZ30
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.1 lbs

Technical Specs

  • Item Coring Bit
  • Grade Best
  • Diamond Knockout Yes
  • Max. RPM 3,055
  • Cutting Type Wet
  • Blade Dia. 7-5/8"
  • Cutting Depth 7-5/8"
  • Rim Type Segmented
  • Arbor Hole 1"
  • Plate Thickness 0.120"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list