Skip Content
WET CORING BIT RPM 2350 D 10-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WET CORING BIT RPM 2350 D 10-5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ34
  • Mfr. Model # 29FZ34
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.4 lbs

Technical Specs

  • Item Coring Bit
  • For Use With Walk-Behind Saw, Flat Saw
  • Diamond Knockout Yes
  • Grade Best
  • Max. RPM 2,350
  • Cutting Type Wet
  • Rim Type Segmented
  • Plate Thickness 0.150"
  • Blade Dia. 10-5/8"
  • Arbor Hole 1"
  • Cutting Depth 10-5/8"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list