WET CORING BIT RPM 1700 D 14-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WET CORING BIT RPM 1700 D 14-5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ38
  • Mfr. Model # 29FZ38
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.2 lbs

Technical Specs

  • Item Coring Bit
  • Grade Best
  • Diamond Knockout Yes
  • Cutting Type Wet
  • Max. RPM 1,700
  • Rim Type Segmented
  • Blade Dia. 14-5/8"
  • Cutting Depth 14-5/8"
  • Plate Thickness 0.175"
  • Arbor Hole 1"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list