Skip Content
WESTWARD D-HANDLE SP SHOVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WESTWARD D-HANDLE SP SHOVEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW83013
  • Mfr. Model # 83013
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 334
  • Shipping Weight 3.45 lbs

Product Details

Square point steel blade shovel. Wood handle. Blade width 9.5".

Technical Specs

  • Handle Type D-Grip
  • Blade Type Square Point
  • Handle Colour Blue
  • Handle Material Wood
  • Handle Length 40"
  • Blade Width 9-1/2"
  • Blade Material Steel
  • Item Shovel
  • Blade Length 9-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list