RAKE BOW 14'' WITH 54 ASH HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAKE BOW 14'' WITH 54 ASH HANDLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW83011
  • Mfr. Model # WWBR14
  • UNSPSC # 27112000
  • CATALOGUE PAGE # 338
  • Shipping Weight 2.46 lbs

Product Details

Tine material: steel. Straight wooden handle.

Technical Specs

  • Handle Type Long
  • Item Bow Rake
  • Handle Length 54"
  • Number of Tines 14
  • Handle Material Wood
  • Tine Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list