WESTERN SCOOP,27 IN. HANDLE,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WESTERN SCOOP,27 IN. HANDLE,STEEL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4LVR3
  • Mfr. Model # 4LVR3
  • UNSPSC # 27112004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.17 lbs

Technical Specs

  • Colour Yellow
  • Item Western Scoop
  • Handle Type D-Grip
  • Blade Type #12
  • Gauge 16 ga.
  • Handle Length 27"
  • Blade Material Steel
  • Handle Material Fiberglass
  • Blade Length 19"
  • Blade Width 14-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list