Skip Content
WEST HAM CONST PANT GRY/BLK SZ 4232 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WEST HAM CONST PANT GRY/BLK SZ 4232

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76439-979-4232
  • Mfr. Model # 76439-979-4232
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material 65% Polyester/35% Cotton
  • Colour Gray/Black
  • Closure Type Fly with Zip
  • Fabric Weight 275 g/m²
  • Inseam 32"
  • Fits Waist Size 42"
  • Gender Men's
  • Number of Outside Pockets 2
  • Hammer Loop Yes
  • Item Heavy-Duty Work Pants

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list