WEST HAM CONST PANT GRY/BLK SZ 3230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WEST HAM CONST PANT GRY/BLK SZ 3230

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76439-979-3230
  • Mfr. Model # 76439-979-3230
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Closure Type Fly with Zip
  • Material 65% Polyester/35% Cotton
  • Colour Gray/Black
  • Fabric Weight 275 g/m²
  • Inseam 30"
  • Number of Outside Pockets 2
  • Hammer Loop Yes
  • Fits Waist Size 32"
  • Gender Men's
  • Item Heavy-Duty Work Pants

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list