Skip Content
WELL POINT,1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WELL POINT,1 1/4 IN

CAMPBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YM71
  • Mfr. Model # 5YM71
  • UNSPSC # 40151511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.2 lbs

Technical Specs

  • Item Well Point
  • Application Protection against Damage when Driving and Can be Used as a Drive Point, Suction Strainer or Jet Pump Installation
  • Length (In.) 30
  • Type -
  • Size (In.) 1-1/4
  • Body Material Stainless Steel/Galvanized Steel
  • Tank Capacity (Gal.) -
  • Gauze 60
  • Compliance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list